17W PAR38 LED Lamp, 40K

Item #: 877955

Cat #: 17PAR38G4DIM/940FL40

UPC: 663593161550

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, PAR38, 17W, 120V, FL40LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 4000K, Beam Angle: Flood 40°

Overview

LED Lamp, Dimmable, PAR38, 17W, 120V, FL40LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 4000K, Beam Angle: Flood 40°
Also known as: 663593161550, 17PAR38G4DIM/940FL40

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 17
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 1200
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)