LowVage Dimmer, Ariadni, 450W, White

Item #: 87795

Cat #: AYLV-600PH-WH

UPC: 027557510219

Documents & Guides
Ariadni Preset Magnetic Low-Voltage Dimmer, Single Pole 600VA (600W), White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ariadni Preset Magnetic Low-Voltage Dimmer, Single Pole 600VA (600W), White
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557510219, AYLV-600PH-WH

Specifications

Wattage: 450
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Ariadni
Wattage: 450
Mounting: Surface
Color: White
Volts AC: 120
Poles: 1
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)