Enclosure Adapter 3x3

Item #: 877888

Cat #: CT33AESS

UPC: 783510158163

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure Adapter, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 3.00x3.00, Material/finish: Ss Type 304

Overview

Enclosure Adapter, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 3.00x3.00, Material/finish: Ss Type 304
Also known as: 783510158163, CT33AESS

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 3 in
Color: Plain
Width: 3 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 3 in

Customer Reviews

No reviews for this product
(0)