WW 90-Degree Tee, 3x3"

Item #: 877886

Cat #: CT33TFCSS

UPC: 783510157739

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90-Degree Tee, Material: Steel, Dimensions: 3" x 3"

Overview

Wireway 90-Degree Tee, Material: Steel, Dimensions: 3" x 3"
Available with or without perforations in three cover options: front, inside and outside. Used wherever two 90-degree transitions are required.
Also known as: 783510157739, CT33TFCSS

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 3 in
Color: Plain
Width: 3 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 3 in

Customer Reviews

No reviews for this product
(0)