2' x 4' LED Retrofit Kit, 277 Volt

Item #: 877832

Cat #: EVOKIT-2X4-P-42L-39W-840-5-MK10-7-G3

UPC: 781087139103

Sign In or Register to view pricing and more.
LED Troffer Retrofit: Mark10 Dimming without Pulling Neutral Wires Making It Compatible with More Existing Systems. Watts: 39, Volts: 277, Dimensions: 2'x 4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4219, CRI: 80, Color Temperature (K): 4000. Philips # 507079 / 929000732213

Overview

LED Troffer Retrofit: Mark10 Dimming without Pulling Neutral Wires Making It Compatible with More Existing Systems. Watts: 39, Volts: 277, Dimensions: 2'x 4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4219, CRI: 80, Color Temperature (K): 4000. Philips # 507079 / 929000732213
The easy, non-socketed transition into LED technology without the hassle of TLEDs or the expense of a complete luminaire replacement. EvoBase is a 3-in deep LED assembly that quickly and easily mounts within existing lensed luminaires from below the ceiling. Since it bypasses the sockets, perceived issues related to installation/operation and ballast condition are non-existent.
Also known as: 781087139103, EVOKIT-2X4-P-42L-39W-840-5-MK10-7-G3

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 39
Type: Retrofit Kit
Volts AC: 277
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Type: Retrofit Kit
Light Technology: LED
Wattage: 39
Volts AC: 277
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)