: LED Retrofit Kit, 2X4, 120-277V

Item #: 877829

Cat #: EVOKIT-2X4-P-36L-31W-840-2-0-10-7-G3

UPC: 781087138977

Sign In or Register to view pricing and more.
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements, Watts: 31, Volts: 120-277, Lumens: 3600, Dimensions: 2'x4', CRI: 80 , Color Temperature: 4000K. Philips # 506881 / Mdl# 929000731213

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements, Watts: 31, Volts: 120-277, Lumens: 3600, Dimensions: 2'x4', CRI: 80 , Color Temperature: 4000K. Philips # 506881 / Mdl# 929000731213
Also known as: 781087138977, EVOKIT-2X4-P-36L-31W-840-2-0-10-7-G3

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Type: Retrofit Kit, 0-10V Dimming
Wattage: 36
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Type: Retrofit Kit, 0-10V Dimming
Light Technology: LED
Volts AC: 120, 277
Wattage: 36
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)