Switch Bulk

Item #: 8778

Cat #: 1690

UPC: 078477114216

Sign In or Register to view pricing and more.
Documents & Guides
Pull Chain Switch, Two Speed-three Position; 3a-250v Ac, 1/4 Hp 125-250v Ac; With Push-in Wiring; No.6 Chain 3 3/4 Inches Long.

Overview

Pull Chain Switch, Two Speed-three Position; 3a-250v Ac, 1/4 Hp 125-250v Ac; With Push-in Wiring; No.6 Chain 3 3/4 Inches Long.
Pull chain switch, two speed-three position 3A-250V AC, 1/4 HP 125-250V AC With push-in wiring No.6 chain 3 3/4 inches long.
Also known as: 078477114216, 1690

Specifications

Amps: 6, 3
Type: Pull Chain Switch, Maintained, 3 Position
Volts AC: 120, 240
Material: Plastic
Color: White
Amps: 6, 3
Volts AC: 120, 240
Color: White
Type: Pull Chain Switch, Maintained, 3 Position
Material: Plastic

Customer Reviews

No reviews for this product
(0)