Decora Dimmer, 300W, Electronic, Diva, White

Item #: 87776

Cat #: DVELV-303P-WH

UPC: 027557755993

Sign In or Register to view pricing and more.
Diva Decora Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: White.

Overview

Diva Decora Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: White.
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, 3-way, 120V/300W in white
Also known as: 027557755993, DVELV-303P-WH

Specifications

Volts AC: 120
Mounting: Surface
Wattage: 300
Color: White
Family / Style: Diva
Volts AC: 120
Wattage: 300
Family / Style: Diva
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)