Power Connector Block, 500 MCM to 14 AWG, 3-Pole
Item #: 87771
Cat #: LDB-24-500
UPC: 783669595253
Sign In or Register to view pricing and more.
Snapbloc Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 500-4, Load Range 4/0-6, 2 Ports Per Pole Line Side, 4 Ports Per Pole Load Side, 1 Pole, UL, CSA, Includes Cover
Overview
Snapbloc Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 500-4, Load Range 4/0-6, 2 Ports Per Pole Line Side, 4 Ports Per Pole Load Side, 1 Pole, UL, CSA, Includes Cover
Also known as: 783669595253, LDB-24-500
Specifications
Color: | Blue, Black |
Mounting: | Surface |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 500 |
Color: | Blue, Black |
Standards: | California Proposition 65 |
Mounting: | Surface |
Allowable Gauge Range: | 4 - 500 |
Customer Reviews
No reviews for this product
(0)