Low Voltage Dimmer, Diva, 300W, Brown

Item #: 87767

Cat #: DVELV-303P-BR

UPC: 027557758390

Sign In or Register to view pricing and more.
Documents & Guides
Diva Decora Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Brown.

Overview

Diva Decora Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Brown.
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, 3-way, 120V/300W in brown
Also known as: 027557758390, DVELV-303P-BR

Specifications

Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decora, Electronic Low-Voltage
Color: Brown
Volts AC: 120
Mounting: Surface
Wattage: 300
Family / Style: Diva
Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decora, Electronic Low-Voltage
Volts AC: 120
Wattage: 300
Color: Brown
Mounting: Surface
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)