Transformer, Control 10A, 120 Primary, 120 Secondary, 1PH, JVA-OC

Item #: 877660

Cat #: 760X134001

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control 10 Amp, 120 Volt Primary, 120 Volt Secondary, 1-Phase, JVA-OC

Overview

Transformer, Control 10 Amp, 120 Volt Primary, 120 Volt Secondary, 1-Phase, JVA-OC
Also known as: 760X134001

Specifications

Type: Industrial Control, Transformer
Amps: 10
Volts AC: 120
Volt Amps: 10
Phase: 1
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Volts AC: 120
Phase: 1
Amps: 10
Volt Amps: 10
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)