This product may not be available in all locations.
Pilot light head, Harmony 9001SK, plastic, without cap, 30mm, 208-220V
Item #:
877657
Cat #:
9001SKP3
UPC:
785901857563
Sign In or Register to view pricing and more.
Documents & Guides
Pilot light head, Harmony 9001SK, plastic, without cap, 30mm, 208-220V
Overview
Pilot light head, Harmony 9001SK, plastic, without cap, 30mm, 208-220V
This illuminated pilot light with integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901857563, 9001SKP3
Specifications
Mounting: | Panel |
Volts DC: | 6 |
Size: | 30 mm |
Material: | Plastic |
Volts AC: | 208, 220 |
Type: | Pilot Light |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Size: | 30 mm |
Volts AC: | 208, 220 |
Standards: | California Proposition 65 |
Volts DC: | 6 |
Material: | Plastic |
Type: | Pilot Light |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)