LED Module, High Output, 5 or 6", 13W, 120/277V, 2700K

Item #: 877550

Cat #: LED/RT5/6/HO/900/827

UPC: 046135751370

Sign In or Register to view pricing and more.
Documents & Guides
LED Module, High Output, 6 inch, 13 Watt, 120/277 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 80, Color Temperature: 2700K, Trim Color: White, Rated Life: 50000 Hours, Standard Case Qty: 2 Sylvania Part # 75137

Overview

LED Module, High Output, 6 inch, 13 Watt, 120/277 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 80, Color Temperature: 2700K, Trim Color: White, Rated Life: 50000 Hours, Standard Case Qty: 2 Sylvania Part # 75137
Also known as: 046135751370, LED/RT5/6/HO/900/827

Specifications

Type: Module
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120, 277
Diameter: 5 in, 6 in
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Type: Module
Wattage: 13
Diameter: 5 in, 6 in
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120, 277
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)