6", 45 Degree Elbow, Feedthrough Wireway

Item #: 87751

Cat #: F66WE45SS

UPC: 783510156008

Documents & Guides
Wireway, Elbow 45 Deg, Bulletin F22 (Stainless Steel Feed-Through Type 4x Wireway), Size/Dims: 6.00 in x 6.00 in, Material/Finish: Stainless Steel, NEMA: 4X
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Elbow 45 Deg, Bulletin F22 (Stainless Steel Feed-Through Type 4x Wireway), Size/Dims: 6.00 in x 6.00 in, Material/Finish: Stainless Steel, NEMA: 4X
Stainless steel wireway protects wiring in applications that are regularly hosed down, very wet or highly corrosive. A complete selection of sections and fittings is available in multiple sizes for customization and design flexibility.
Also known as: 783510156008, F66WE45SS

Specifications

Material: Stainless Steel
Height: 6 in
Width: 6 in
Angle: 45°
Color: Plain
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Width: 6 in
Color: Plain
Height: 6 in
Angle: 45°
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)