This product has been discontinued.
Incandescent/Halogen Dual Dimmer and Switch, White
Item #: 87749
Cat #: MA-L3S25-WH
UPC: 027557289108
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: White.
Overview
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: White.
Maestro Incandescent/Halogen Dimmer and Switch, Single-pole, 120V/300W dimmer, 2.5A switch in white
Also known as: 027557289108, MA-L3S25-WH
Specifications
Volts AC: | 120 |
Family / Style: | Maestro |
Mounting: | Surface |
Wattage: | 300 |
Color: | White |
Amps: | 2.500 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | White |
Family / Style: | Maestro |
Wattage: | 300 |
Amps: | 2.500 |
Customer Reviews
No reviews for this product
(0)