Male, Plug, Detachable, Double Set Screw, 2-2/0 Awg, Red

Item #: 877402

Cat #: 16D22-UR

UPC: 078477720028

Sign In or Register to view pricing and more.
Documents & Guides
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Red

Overview

Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Red
16 Series Single Pole Cam Type Male Detachable Plug, Thermo-plastic Screw,taper Nose, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous. Cable Range #2 - 2/0 - Red
Also known as: 078477720028, 16D22-UR

Specifications

Gender: Male
Color: Red
Type: Double Set Screw
Amps: 300
Gender: Male
Type: Double Set Screw
Color: Red
Amps: 300

Customer Reviews

No reviews for this product
(0)