POLARIS Ins Multi-Tap 500 6 Port DSE

Item #: 87730
Cat #: IPLD500-6
UPC: 662381925046
Sign In or Register to view pricing and more.
Polaris™ Insulated Multi-Tap Connector, 6 Port (Dual Sided Entry), 500 MCM - 4 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 6 Port (Dual Sided Entry), 500 MCM - 4 AWG, 600 Volt, Black, Plastisol
Also known as: 662381925046, IPLD500-6

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 4 - 500
Wire/Cable Openings: 6
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 6
Color: Black
Allowable Gauge Range: 4 - 500

Customer Reviews

No reviews for this product
(0)