Wireway Box Connector

Item #: 87725

Cat #: F66WBSS

UPC: 783510156503

Documents & Guides
Wireway, Box Connector, Bulletin F22 (stainless Steel Feed-through Type 4x Wireway), Size/dims: 6.00x6.00, Material/finish: Ss Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Box Connector, Bulletin F22 (stainless Steel Feed-through Type 4x Wireway), Size/dims: 6.00x6.00, Material/finish: Ss Type 304
Feed-Through Stainless Steel Box Connectors are used inside enclosure when wireway is connected to ensure a tight seal. Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications.
Also known as: 783510156503, F66WBSS

Specifications

Material: Stainless Steel
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Width: 6 in
Height: 6 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)