Operator Interface, 9" WVGA Touch Screen, Ethernet DLR, 24VDC

Item #: 877237

Cat #: 2711P-T9W22D9P

UPC: 885630844589

Sign In or Register to view pricing and more.
Documents & Guides
PanelView Plus 7 Performance Terminal, Touch Screen, 9 Inch, WVGA, Wide Aspect Ratio Color, Ethernet DLR, 24 Volt DC, Windows CE OS License Pro, Performance Model

Overview

PanelView Plus 7 Performance Terminal, Touch Screen, 9 Inch, WVGA, Wide Aspect Ratio Color, Ethernet DLR, 24 Volt DC, Windows CE OS License Pro, Performance Model
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 885630844589, 2711P-T9W22D9P

Specifications

Volts DC: 24
Size: 9 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 9 in

Customer Reviews

No reviews for this product
(0)