Wiring Trough, Screw Cover, 4x4x24

Item #: 87717

Cat #: F4424FG

UPC: 783510156800

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Screw Cover, Bulletin F25 (Fiberglass Type 12 & 3R Wireway And Trough), Size/Dims: 4" x 4" x 24", Material/Finish: Fiberglass.

Overview

Wire Trough, Screw Cover, Bulletin F25 (Fiberglass Type 12 & 3R Wireway And Trough), Size/Dims: 4" x 4" x 24", Material/Finish: Fiberglass.
This lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications.
Also known as: 783510156800, F4424FG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Fiberglass
Length: 24 in
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in
Length: 24 in
Width: 4 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)