NSI 8400-SB Cable Tie Black Stl Bar

Item #: 877157

Cat #: 8400-SB

UPC: 662381051554

Sign In or Register to view pricing and more.
Documents & Guides
NSI 8400-SB 8" 40LB CABLE TIE

Overview

NSI 8400-SB 8" 40LB CABLE TIE
Also known as: 662381051554, 8400-SB

Specifications

Color: Black
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 40 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)