Slide Dimmer, 1000W, 3-Way, Skylark, Light Almond

Item #: 87711

Cat #: S-103P-LA

UPC: 027557521147

Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: Light Almond.

Overview

Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: Light Almond.
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/1000W in light almond
Also known as: 027557521147, S-103P-LA

Specifications

Type: 3-Way, Slide, Preset
Color: Light Almond
Volts AC: 120
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Preset
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen
Color: Light Almond
Wattage: 1000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)