10 THHN/THWN-2 SOL Copper, Orange-Gray/Orange Stripe, 600' CoilPak

Item #: 877071

Cat #: 58920705

UPC:

Documents & Guides
SIMpull 10 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Orange-Gray/Orange Stripe, 600 Ft. CoilPak
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIMpull 10 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Orange-Gray/Orange Stripe, 600 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 58920705

Specifications

Gauge: 10
Material: Copper
Length: 600 ft
Conductors: 1
Color: Orange/Gray
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 10
Length: 600 ft
Color: Orange/Gray
Family / Style: CoilPAK
Material: Copper
Conductors: 1
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)