
10 THHN/THWN-2 SOL Copper, Brown-Gray/Brown Stripe, 600' CoilPak
Item #: 877070
Cat #: 58920505
UPC:
Documents & Guides
SIMpull 10 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown, 600 Ft. CoilPak
Sign In or Register to view pricing and more.
No associated products found.
Overview
SIMpull 10 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown, 600 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 58920505
Specifications
Gauge: | 10 |
Material: | Copper |
Color: | Brown/Gray |
Length: | 600 ft |
Type: | Wire Pack |
Family / Style: | CoilPAK |
Gauge: | 10 |
Color: | Brown/Gray |
Type: | Wire Pack |
Material: | Copper |
Length: | 600 ft |
Family / Style: | CoilPAK |
Customer Reviews
No reviews for this product
(0)