Slide Dimmer, Fluorescent, Preset, Nova T, Ivory

Item #: 87706
Cat #: NTF-103P-IV
UPC: 027557523332
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Ivory

Overview

Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Ivory
Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in ivory
Also known as: 027557523332, NTF-103P-IV

Specifications

Type: 3-Way, Slide, Preset
Amps: 6
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 1000
Family / Style: Nova T
Type: 3-Way, Slide, Preset
Volts AC: 120
Poles: 1
Wattage: 1000
Amps: 6
Mounting: Surface
Color: Ivory
Family / Style: Nova T

Customer Reviews

No reviews for this product
(0)