![Slide Dimmer, Fluorescent, Nova T, Ivory Slide Dimmer, Fluorescent, Nova T, Ivory](https://rexel-cdn.com/products/cb9732143a1604e2c64fee2e80f70ee0e3460bff-native.jpg?i=DD9A685F-DE6E-479B-861E-7D8AAAB907B9&f=420)
Slide Dimmer, Fluorescent, Nova T, Ivory
Item #: 87702
Cat #: NTF-103P-277-IV
UPC: 027557523431
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Ivory
Overview
Nova T Preset Slide Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Ivory
Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 277V/6A in ivory yle, Architectural Matte Wall Plate Finish, Brown
Also known as: 027557523431, NTF-103P-277-IV
Specifications
Amps: | 6 |
Volts AC: | 277 |
Mounting: | Surface |
Poles: | 1 |
Color: | Ivory |
Wattage: | 1000 |
Family / Style: | Nova T |
Amps: | 6 |
Mounting: | Surface |
Color: | Ivory |
Family / Style: | Nova T |
Volts AC: | 277 |
Poles: | 1 |
Wattage: | 1000 |
Customer Reviews
No reviews for this product
(0)