3 In Emt Sscr Cplg Usa

Item #: 876985

Cat #: 5300US

UPC: 687855050277

Sign In or Register to view pricing and more.
Documents & Guides
Egs 5300us 3 In Emt Sscr Cplg

Overview

Egs 5300us 3 In Emt Sscr Cplg
Also known as: 687855050277, 5300US

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)