ABB S803C-C16 MCB S800C 3P C 16A IE

Item #: 876978

Cat #: S803C-C16

UPC: 612271212466

Sign In or Register to view pricing and more.
Documents & Guides
ABB S803CC16 MCB S800C 3P C 1

Overview

ABB S803CC16 MCB S800C 3P C 1
Also known as: 612271212466, S803C-C16

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 16
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Amps: 16
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)