This product may not be available in all locations.
2
more

Relay, Plug In, 8 Pin, 10A, 24VAC Coil, 250VAC, 2PDT
Item #: 876964
Cat #: RUMC22B7
UPC: 606480626657
Documents & Guides
Relay, Plug In, 8 Pin, 10 Amp, 24 Volt AC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed
Sign In or Register to view pricing and more.
Overview
Relay, Plug In, 8 Pin, 10 Amp, 24 Volt AC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed
Also known as: 606480626657, RUMC22B7
Specifications
Poles: | 2 |
Amps: | 10 |
Volts AC Control: | 24 |
Type: | Relay, Plug-In |
Mounting: | Socket |
Volts AC: | 250 |
Base: | 8-Pin |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts AC Control: | 24 |
Mounting: | Socket |
Base: | 8-Pin |
Amps: | 10 |
Type: | Relay, Plug-In |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)