Carded 2 Pc. #2 X 6" - #8 - #10 Slotted Power Bit

Item #: 876938

Cat #: IB2S6C

UPC: 781002818625

Sign In or Register to view pricing and more.
Documents & Guides
Slotted Power Bit. Carded 2 Pc. #2 X 6" - #8 - #10

Overview

Slotted Power Bit. Carded 2 Pc. #2 X 6" - #8 - #10
Slotted Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. They are heat treated to prevent wear and provide maximum durability.
Also known as: 781002818625, IB2S6C

Specifications

Type: Insert Bit, Power Bit, Slotted
Length: 6 in
Size: # 2
Type: Insert Bit, Power Bit, Slotted
Size: # 2
Length: 6 in

Customer Reviews

No reviews for this product
(0)