Wireway 90° Elbow, Type 1, Lay-In, Inside Opening, 12" x 12", Gray

Item #: 87693

Cat #: F121290EIN

UPC: 783510131425

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Gray, Size: 12 x 12 Inch

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Gray, Size: 12 x 12 Inch
Also known as: 783510131425, F121290EIN

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Angle: 90°
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)