RadioRA 2 Dimmer, 600W, Biscuit

Item #: 876897

Cat #: RRD-6CL-BI

UPC: 784276066433

Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 Dimmer, 600W, BiscuitRadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Biscuit

Overview

RadioRA 2 Dimmer, 600W, BiscuitRadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Biscuit
RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in biscuit
Also known as: 784276066433, RRD-6CL-BI

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Biscuit
Light Technology: Halogen, Incandescent
Wattage: 600
Mounting: Surface
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Biscuit

Customer Reviews

No reviews for this product
(0)