Wireway 90° Elbow, Type 1, Lay-In, Inside Opening, 4" x 4", Steel, Galvanized

Item #: 87689

Cat #: F4490EINGV

UPC: 783510131449

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Galvanized, Size: 4 x 4 Inch

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Galvanized, Size: 4 x 4 Inch
Also known as: 783510131449, F4490EINGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Angle: 90°
Width: 4 in
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)