This product may not be available in all locations.
Overview
CUTBRX2100
Eaton’s type BRX circuit breaker was designed for electrical systems requiring short-circuit ratings up to 65 kAIC. Available from 60 A to 125 A, the BRX is compatible with Eaton’s group metering and type BR loadcenter product lines.
Also known as: 786685926803, BRX2100
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 100 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 100 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)