Circuit Breaker, 30A, 1P, 277/480VAC, 48VDC, 10 kAIC

Item #: 876870

Cat #: FAZ-D30/1-NA-SP

UPC: 015081636758

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 30 Amp, 1-Pole, FAZ Series, Din Rail Mount, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.

Overview

Circuit Breaker, 30 Amp, 1-Pole, FAZ Series, Din Rail Mount, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.
Also known as: 015081636758, FAZ-D30/1-NA-SP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 30
Family / Style: FAZ-NA
Volts AC: 277
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)