Digital Dimmer, Sensor, Maestro, Eggshell

Item #: 87687
Cat #: MSCLV-600M-ES
UPC: 027557804011
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Digital Dimmer, 450W, 120V, Magnetic Low Voltage, Single-Pole/Multi-Location, Occupancy Sensor, Color: Eggshell.

Overview

Maestro Digital Dimmer, 450W, 120V, Magnetic Low Voltage, Single-Pole/Multi-Location, Occupancy Sensor, Color: Eggshell.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557804011, MSCLV-600M-ES

Specifications

Type: Occupancy Sensor, Low Voltage, Magnetic, Digital, Multi-Location
Wattage: 450
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Eggshell
Mounting: Knuckle
Type: Occupancy Sensor, Low Voltage, Magnetic, Digital, Multi-Location
Volts AC: 120
Poles: 1
Mounting: Knuckle
Wattage: 450
Family / Style: Maestro
Color: Eggshell

Customer Reviews

No reviews for this product
(0)