Power Distribution Block, Dual Rated, 1 Pole

Item #: 87686

Cat #: PDB-11-2/0-1

UPC: 783669710731

Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 2/0-14, Load Range 2/0-14, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 1 Pole, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 2/0-14, Load Range 2/0-14, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 1 Pole, UL, CSA
Also known as: 783669710731, PDB-11-2/0-1

Specifications

Mounting: Surface
Color: Black
Amps: 175
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2/0
Mounting: Surface
Amps: 175
Allowable Gauge Range: 14 - 2/0
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)