16 Ser Fem Detach Plug

Item #: 876824

Cat #: 16D32-UG

UPC: 078477720080

Female, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-type Connector - Green
Sign In or Register to view pricing and more.

No associated products found.

Overview

Female, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-type Connector - Green
Female Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Green
Also known as: 078477720080, 16D32-UG

Specifications

Type: Single Set Screw
Color: Green
Amps: 400
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Type: Single Set Screw
Amps: 400
Material: Thermoplastic Vulcanizate (TPV)
Color: Green
Volts AC: 600

Customer Reviews

No reviews for this product
(0)