Recessed Linear Troffer, 2'x2', 3500K, 120V-277V

Item #: 876781

Cat #: LTRE22-35HLG-RFA-EDU

UPC: 078531123796

Sign In or Register to view pricing and more.
Documents & Guides
Recessed Linear Troffer, 2 Foot x 2 Foot, 3500K, 3640 Lumen, 120-277 Volt, Enclosed High Efficiency Architectural Lens, Ribbed Frosted Acrylic, Grid Lay-in, 0-10V Dimming

Overview

Recessed Linear Troffer, 2 Foot x 2 Foot, 3500K, 3640 Lumen, 120-277 Volt, Enclosed High Efficiency Architectural Lens, Ribbed Frosted Acrylic, Grid Lay-in, 0-10V Dimming
Also known as: 078531123796, LTRE22-35HLG-RFA-EDU

Specifications

Mounting: Recessed
Wattage: 36
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 36
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)