Centurion Inc 1000w P/p 3wy Wh

Item #: 87678
Cat #: C-103P-WH
UPC: 027557300650
Sign In or Register to view pricing and more.
Centurion Rotary Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Preset, Rotate On/Off Knob, White

Overview

Centurion Rotary Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Preset, Rotate On/Off Knob, White
Also known as: 027557300650, C-103P-WH

Specifications

Type: Rotary, Preset
Volts AC: 120
Color: White
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: Rotary, Preset
Color: White
Dimmable: Yes
Volts AC: 120
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)