Power Distribution Block, 1-Pole, 600V, Aluminum
Item #:
87677
Cat #:
PDB-11-350-1
UPC:
783669710793
Sign In or Register to view pricing and more.
Power Distribution Block, Dual Rated, Line Conductor Range 350-6, Load Range 350-6, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 1 Pole, UL, CSA
Overview
Power Distribution Block, Dual Rated, Line Conductor Range 350-6, Load Range 350-6, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, 1 Pole, UL, CSA
Also known as: 783669710793, PDB-11-350-1
Specifications
Color: | Black |
Poles: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 - 350 |
Color: | Black |
Volts AC: | 600 |
Allowable Gauge Range: | 6 - 350 |
Poles: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)