Rotary Dimmer, Rotate On/Off, 2000W, Centurion, Beige

Item #: 87670

Cat #: C-2000-BE

UPC: 027557301008

Sign In or Register to view pricing and more.
Centurion Rotary Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Rotate On/Off Knob, Beige

Overview

Centurion Rotary Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Rotate On/Off Knob, Beige
Centurion Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/2000Win beige
Also known as: 027557301008, C-2000-BE

Specifications

Type: Rotary, Single-Pole, Twist Knob
Volts AC: 120
Wattage: 2000
Mounting: Surface
Poles: 1
Color: Beige
Dimmable: Yes
Light Technology: Halogen
Type: Rotary, Single-Pole, Twist Knob
Wattage: 2000
Poles: 1
Dimmable: Yes
Volts AC: 120
Mounting: Surface
Color: Beige
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)