LED Area Light, 5700 Lumen, 40 Watt, 100-277V, 5000K

Item #: 876672

Cat #: HZD9C2GS45

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SafeSite LED Area Light, 360°, 5700 Lumen, 40 Watt, 100-277 Volt, 5000K, Clear Glass, 45° Stanchion Mount (S45), Gray, [UL 844 Class I Div. 2]

Overview

SafeSite LED Area Light, 360°, 5700 Lumen, 40 Watt, 100-277 Volt, 5000K, Clear Glass, 45° Stanchion Mount (S45), Gray, [UL 844 Class I Div. 2]
Also known as: HZD9C2GS45

Specifications

Lumens: 5700
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Wattage: 40
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 5700
Mounting: Stanchion
Color: Gray
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 40
Light Technology: LED

Customer Reviews

No reviews for this product
(0)