6" PVC 45° Elbow, 36" Radius, Schedule 80, Gray

Item #: 876503

Cat #: UB7FR

UPC: 034481056072

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

6 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Also known as: 034481056072, UB7FR

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Type: Schedule 80
Angle: 45°
Sweep Radius: 36 in
Color: Gray
Diameter: 6 in
Angle: 45°
Material: PVC
Type: Schedule 80
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)