
LFLOOD 8W NEUTRAL LED LANDSCAPE FLOOD
Item #: 876390
Cat #: LFLED8NW
UPC: 019813221243
Documents & Guides
LFLOOD 8W NEUTRAL LED LANDSCAPE FLOOD LFLED WHITE
Sign In or Register to view pricing and more.
Overview
LFLOOD 8W NEUTRAL LED LANDSCAPE FLOOD LFLED WHITE
Also known as: 019813221243, LFLED8NW
Specifications
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Color: | White |
Wattage: | 8 |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Color Rendering Index (CRI): | 82 |
Wattage: | 8 |
Customer Reviews
No reviews for this product
(0)