GFCI Duplex Receptacle, Industrial Grade, 20A, 125V

Item #: 876369

Cat #: G5362-WTW

UPC: 078477730980

GFCI Duplex Receptacle, SmartlockPro Series With Self Test, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Extra Heavy Industrial Grade, Also Weather and Tamper Resistant with 20 Amp Feed-Through, Back or Side Wired, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

GFCI Duplex Receptacle, SmartlockPro Series With Self Test, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Extra Heavy Industrial Grade, Also Weather and Tamper Resistant with 20 Amp Feed-Through, Back or Side Wired, White
20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - WHITE
Also known as: 078477730980, G5362-WTW

Specifications

Type: Tamper-Resistant, Weather Resistant
Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: PBT Plastic
Type: Tamper-Resistant, Weather Resistant
Color: White
Material: PBT Plastic
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)