SQD RUMC21B7 RELAY 2CO CYL PINS

Item #: 876355

Cat #: RUMC21B7

UPC: 785901224457

Sign In or Register to view pricing and more.
SQD RUMC21B7 RELAY 2CO CYL PINS 10A@250V 24VAC COIL TEST

Overview

SQD RUMC21B7 RELAY 2CO CYL PINS 10A@250V 24VAC COIL TEST
Also known as: 785901224457, RUMC21B7

Specifications

IP/NEMA Rating: IP40
Standards: California Proposition 65
IP/NEMA Rating: IP40
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)