24.00'' Straight Section

Item #: 87614

Cat #: F44W24FG

UPC: 783510158309

Sign In or Register to view pricing and more.
Documents & Guides
Wireway,straight Section, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00x24.00, Material/finish: Fiberglass

Overview

Wireway,straight Section, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00x24.00, Material/finish: Fiberglass
Also known as: 783510158309, F44W24FG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Fiberglass
Length: 24 in
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in
Length: 24 in
Width: 4 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)