Lighted Extension Cord, 14/3 SJEOW, Yellow, 25'

Item #: 87607

Cat #: 1487SW0002

UPC: 029892014872

Sign In or Register to view pricing and more.
Documents & Guides
T*Prene Insulated Extension Cord with Power Indicator Light, 14/3 SJEOW, Yellow, 25 Foot Length

Overview

T*Prene Insulated Extension Cord with Power Indicator Light, 14/3 SJEOW, Yellow, 25 Foot Length
Also known as: 029892014872, 1487SW0002

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 25 ft
Volts AC: 120
Amps: 15
Gauge: 14
Standards: California Proposition 65
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Gauge: 14
Length: 25 ft
Amps: 15
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)