Disconnect Switch, Fusible, 100A, 600VAC, Flange Operated, Class J

Item #: 876059

Cat #: 1494U-J100-CR-M

UPC: 887172714801

Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Fusible, Class J Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. And they can be connected for rod or cable operation. Catalog item 1494U-J100-CR-M from Rockwell Automation® is a cable and rod disconnect kit. It is 600 V and 100 A switch with 100 A clips and type J fuse clips. It has a painted metal handle. And it has a threaded rod (15 IN maximum).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172714801, 1494U-J100-CR-M

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Amps: 100
Volts DC: 600
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Flange
Volts DC: 600
Volts AC: 600
Poles: 3
Amps: 100
Class: J

Customer Reviews

No reviews for this product
(0)